Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 3/4" Stainless Steel, Plain Finish
Mfr # SP-4SS
Zoro # G9869402
product price: $11.99
/ea
Sold in multiples of 3 for $35.97
$35.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Dia. 1-5/8"
- Male I.D. .781 in
- Female I.D. .812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # SP-4SS
- Zoro # G9869402
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 3/4" |
Outside Dia. | 1-5/8" |
Radius | 2 1/4 in |
Details
Item | Washer |
Material | Stainless Steel |
Finish | Plain |
Male I.D. | .781 in |
Female I.D. | .812 in |
Thickness | 3/8" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Thickness Tolerance | 0.03 |
Rockwell Hardness | B83 |
Description
Self Aligning Washer Set, Stainless Steel, Concave and Convex
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (53095 8)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.080.0030)
- MORTON Washer, Fits Bolt Size 7/8" Stainless Steel, Plain Finish (SP-5SS)
- MORTON Washer, Fits Bolt Size 1-1/4" Case Hardened Steel, Black Oxide Finish (SP-8)
- MORTON Washer, Fits Bolt Size 1-1/8" Case Hardened Steel, Black Oxide Finish (SP-7)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- MORTON Washer, Fits Bolt Size 1-3/4" Stainless Steel, Plain Finish (SP-11SS)
- MORTON Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish (SP-10)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-28-D-NI)
- Morton Leveling Washers