Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 2" Stainless Steel, Plain Finish
Mfr # SP-12SS
Zoro # G9870382
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Fits Bolt Sizes 2"
- Outside Dia. 3-7/8"
- Male I.D. 2.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # SP-12SS
- Zoro # G9870382
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 2" |
Outside Dia. | 3-7/8" |
Radius | 3 1/2 in |
Details
Item | Washer |
Material | Stainless Steel |
Finish | Plain |
Male I.D. | 2.062 in |
Female I.D. | 2.125 in |
Thickness | 3/4" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Rockwell Hardness | B83 |
Thickness Tolerance | 0.03 |
Description
Self Aligning Washer Set, Stainless Steel, Concave and Convex
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.056.2400)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4502-256-A)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- ZORO SELECT Binding Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1520)
- MORTON Washer, Fits Bolt Size 5/16" Case Hardened Steel, Black Oxide Finish (SP-01)
- MORTON Washer, Fits Bolt Size 3/4" Stainless Steel, Plain Finish (SP-4SS)
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- MORTON Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish (SP-10)
- MORTON Washer, Fits Bolt Size 7/8" Stainless Steel, Plain Finish (SP-5SS)
- MORTON Washer, Fits Bolt Size 5/8" Case Hardened Steel, Black Oxide Finish (SP-3)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- Morton Spherical Washers