Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish
Mfr # SP-0SS
Zoro # G9870069
product price: $5.15
/ea
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Fits Bolt Sizes 1/4"
- Outside Dia. 5/8"
- Male I.D. .281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # SP-0SS
- Zoro # G9870069
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1/4" |
Outside Dia. | 5/8" |
Radius | 3/4 in |
Details
Item | Washer |
Material | Stainless Steel |
Finish | Plain |
Male I.D. | .281 in |
Female I.D. | .312 in |
Thickness | 3/16" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Thickness Tolerance | 0.03 |
Rockwell Hardness | B83 |
Description
Self Aligning Washer Set, Stainless Steel, Concave and Convex
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 12x80mm, PK10 (M39100.120.0080)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0125)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0001)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07000.160.0045)
- MORTON Washer, Fits Bolt Size 5/16" Case Hardened Steel, Black Oxide Finish (SP-01)
- MORTON Washer, Fits Bolt Size 7/8" Stainless Steel, Plain Finish (SP-5SS)
- MORTON Washer, Fits Bolt Size 1-1/4" Case Hardened Steel, Black Oxide Finish (SP-8)
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- MORTON Washer, Fits Bolt Size 1-1/8" Stainless Steel, Plain Finish (SP-7SS)
- KIPP Spherical Washer, Fits Bolt Size 7.1 mm Stainless Steel (K0729.0206)
- Morton Spherical Washers