Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 1/2" Stainless Steel, Plain Finish
Mfr # SP-2SS
Zoro # G9869865
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Dia. 1-1/8"
- Male I.D. .531 in
- Female I.D. .562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # SP-2SS
- Zoro # G9869865
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1/2" |
Outside Dia. | 1-1/8" |
Radius | 1 1/2 in |
Details
Item | Washer |
Material | Stainless Steel |
Finish | Plain |
Male I.D. | .531 in |
Female I.D. | .562 in |
Thickness | 5/16" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Thickness Tolerance | 0.03 |
Rockwell Hardness | B83 |
Description
Self Aligning Washer Set, Stainless Steel, Concave and Convex
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 4-48x1/8, PK100 (U07852.011.0012)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440200048)
- GRIP-RITE Common Nail, 3-1/4 in L, Bright Finish, 2500 PK (GRC12PD)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51758)
- MORTON Washer, Fits Bolt Size 5/8" Case Hardened Steel, Black Oxide Finish (SP-3)
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- MORTON Washer, Fits Bolt Size 1-1/8" Stainless Steel, Plain Finish (SP-7SS)
- MORTON Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish (SP-0SS)
- MORTON Washer, Fits Bolt Size 1-1/4" Case Hardened Steel, Black Oxide Finish (SP-8)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- MORTON Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish (SP-10)
- Morton Leveling Washers