Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish
Mfr # SP-10
Zoro # G9869323
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Black Oxide
- Outside Dia. 3-1/4"
- Male I.D. 1.687 in
- Female I.D. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # SP-10
- Zoro # G9869323
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-5/8" |
Outside Dia. | 3-1/4" |
Radius | 3 1/2 in |
Details
Item | Washer |
Material | Case Hardened Steel |
Finish | Black Oxide |
Male I.D. | 1.687 in |
Female I.D. | 1.75 in |
Thickness | 11/16" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Rockwell Hardness | Light Case C48 |
Thickness Tolerance | 0.03 |
Description
Self Aligning Washer Set, Case Hardened Black Oxide Finish, Concave and Convex
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440400132LH)
- ZORO SELECT Fully Threaded Rod, M10-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.100.1000)
- ZORO SELECT Extra Low Crown Cap Nut, #6-32, Brass, Plain, 9/32 in H, 10 PK (CPB218)
- MIDWEST FASTENER #10-24 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31745)
- MORTON Washer, Fits Bolt Size 3/4" Stainless Steel, Plain Finish (SP-4SS)
- MORTON Washer, Fits Bolt Size 7/8" Stainless Steel, Plain Finish (SP-5SS)
- MORTON Washer, Fits Bolt Size 1-1/2" Stainless Steel, Plain Finish (SP-9SS)
- MORTON Washer, Fits Bolt Size 1/2" Case Hardened Steel, Black Oxide Finish (SP-2)
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- MORTON Washer, Fits Bolt Size 5/16" Case Hardened Steel, Black Oxide Finish (SP-01)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-16.5-D)
- Morton Spherical Washers