Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 1-3/4" Stainless Steel, Plain Finish
Mfr # SP-11SS
Zoro # G9869305
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Dia. 3-1/4"
- Male I.D. 1 13/16 in
- Radius 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # SP-11SS
- Zoro # G9869305
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-3/4" |
Outside Dia. | 3-1/4" |
Radius | 3-1/2" |
Details
Item | Washer |
Material | Stainless Steel |
Finish | Plain |
Male I.D. | 1 13/16 in |
Thickness | 11/16" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Rockwell Hardness | B83 |
Thickness Tolerance | 0.03 |
Description
Self Aligning Washer Set, Stainless Steel, Concave and Convex
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U01060.037.0500)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (45528)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 3 1/2 in Usbl L, 4 3/16 in L (U39681.025.0350)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74205)
- MORTON Washer, Fits Bolt Size 3/4" Stainless Steel, Plain Finish (SP-4SS)
- MORTON Washer, Fits Bolt Size 7/8" Stainless Steel, Plain Finish (SP-5SS)
- MORTON Washer, Fits Bolt Size 1-1/8" Stainless Steel, Plain Finish (SP-7SS)
- MORTON Washer, Fits Bolt Size 1-1/8" Case Hardened Steel, Black Oxide Finish (SP-7)
- MORTON Washer, Fits Bolt Size 1/2" Case Hardened Steel, Black Oxide Finish (SP-2)
- MORTON Washer, Fits Bolt Size 5/8" Case Hardened Steel, Black Oxide Finish (SP-3)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- Morton Spherical Washers