Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 1-3/4" Case Hardened Steel, Black Oxide Finish
Mfr # SP-11
Zoro # G9869743
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Black Oxide
- Fits Bolt Sizes 1-3/4"
- Outside Dia. 3-1/4"
- Male I.D. 1.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # SP-11
- Zoro # G9869743
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-3/4" |
Outside Dia. | 3-1/4" |
Radius | 3 1/2 in |
Details
Item | Washer |
Material | Case Hardened Steel |
Finish | Black Oxide |
Male I.D. | 1.812 in |
Female I.D. | 1.875 in |
Thickness | 11/16" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Thickness Tolerance | 0.03 |
Rockwell Hardness | Light Case C48 |
Description
Self Aligning Washer Set, Case Hardened Black Oxide Finish, Concave and Convex
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.070.1000)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, Nitronic 60, 100 PK (A3591-4EN375)
- ZORO SELECT 1/2"-20 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 50 pk. (354125G)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, White (90082)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- MORTON Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish (SP-0SS)
- MORTON Washer, Fits Bolt Size 1/2" Case Hardened Steel, Black Oxide Finish (SP-2)
- MORTON Washer, Fits Bolt Size 7/8" Stainless Steel, Plain Finish (SP-5SS)
- MORTON Washer, Fits Bolt Size 1-3/4" Stainless Steel, Plain Finish (SP-11SS)
- MORTON Washer, Fits Bolt Size 1-1/8" Case Hardened Steel, Black Oxide Finish (SP-7)
- AMPG Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish (Z9478M)
- Morton Leveling Washers