Shop All Handwheels
Morton
Two Spoke 9.84" Dia. Aluminum Handwheel with Revolving Handle
Mfr # HW-33H
Zoro # G9860905
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.01"
- Material Aluminum
- Type Revolving
- Finish Plain
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-33H
- Zoro # G9860905
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 2.01" |
Diameter | 9.84" |
Details
Item | Hand Wheel |
Material | Aluminum |
Type | Revolving |
Finish | Plain |
Color | Silver |
Description
Two Spoke Aluminum Handwheel with Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- GREY PNEUMATIC SKT 1/2" DR X 1-11/16 DEEP IM (GP2054D)
- GEARWRENCH 19mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86119)
- FREUD Heavy-Duty Rip Blade, 10 (LM72R010)
- MORTON 4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-125H)
- MORTON Two Spoke 3.15" Dia. Aluminum Handwheel with Revolving Handle (HW-28H)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- MORTON Two Spoke 4.92" Dia. Aluminum Handwheel with Revolving Handle (HW-30H)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- Morton Hand Knobs and Wheels