Shop All Handwheels
Morton
Two Spoke 7.87" Dia. Aluminum Handwheel with Revolving Handle
Mfr # HW-32H
Zoro # G9860591
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.77"
- Material Aluminum
- Color Silver
- Diameter 7.87"
- Type Revolving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-32H
- Zoro # G9860591
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.77" |
Diameter | 7.87" |
Details
Item | Hand Wheel |
Material | Aluminum |
Color | Silver |
Type | Revolving |
Finish | Plain |
Description
Two Spoke Aluminum Handwheel with Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (401059)
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" (16-312)
- MAKITA Straight Router Guide, # of Pieces 1 (194579-2)
- MAG-MATE Telescoping Mirror, SS, 2 x 3 In, 38 In L (314S925)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- MORTON 4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-125H)
- MORTON 7.87" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-64)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-52A)
- MORTON Two Spoke 4.92" Dia. Aluminum Handwheel with Revolving Handle (HW-30H)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- Morton Hand Knobs and Wheels