Shop All Handwheels
Morton
Two Spoke 6.3" Dia. Aluminum Handwheel with Revolving Handle
Mfr # HW-31H
Zoro # G9859015
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 1.54"
- Type Revolving
- Diameter 6.3"
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-31H
- Zoro # G9859015
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.54" |
Diameter | 6.3" |
Details
Color | Silver |
Type | Revolving |
Item | Hand Wheel |
Finish | Plain |
Material | Aluminum |
Description
Two Spoke Aluminum Handwheel with Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- 3M Elite Series Orbital Sander 28511, 3 in. (28511)
- KRAFT TOOL Cement Finish Trowel, BS, 12x4", Pro-Form (CF730BPF)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #46 (54081)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- MORTON 7.87" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-64)
- MORTON Two Spoke 4.92" Dia. Aluminum Handwheel with Revolving Handle (HW-30H)
- MORTON 4.92" Diameter Stainless Steel Handwheel (SHW-125)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- ELESA Revolving handle, solid hub, VDN.50 FP+I (VDN.FP+I)
- Morton Handwheels