Shop All Handwheels
Morton
Two Spoke 4.92" Dia. Aluminum Handwheel with Revolving Handle
Mfr # HW-30H
Zoro # G9859033
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Color Silver
- Type Revolving
- Height 1.30"
- Diameter 4.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-30H
- Zoro # G9859033
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.30" |
Diameter | 4.92" |
Details
Finish | Plain |
Item | Hand Wheel |
Color | Silver |
Type | Revolving |
Material | Aluminum |
Description
Two Spoke Aluminum Handwheel with Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 12 pt Deep Depth, Black Oxide (J7320)
- SUPERCUT 72.625 L, 0.125 W, 0.025 Thick, Carbon Steel (401080)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- MASON Vibration Isolator, Spring, 380 to 510 lb. (5XR57)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- MORTON 10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-54A)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- MORTON Two Spoke 3.15" Dia. Aluminum Handwheel with Revolving Handle (HW-28H)
- MORTON 4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-125H)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160XCQ)
- Morton Hand Knobs and Wheels