Shop All Handwheels
Morton
Two Spoke 3.94" Dia. Aluminum Handwheel with Revolving Handle
Mfr # HW-29H
Zoro # G9860171
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Material Aluminum
- Color Silver
- Height 1.34"
- Diameter 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # HW-29H
- Zoro # G9860171
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 1.34" |
Diameter | 3.94" |
Details
Finish | Plain |
Material | Aluminum |
Item | Hand Wheel |
Color | Silver |
Type | Revolving |
Description
Two Spoke Aluminum Handwheel with Revolving Handle
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Professional Mixer, 32", Carbon Steel (5-292)
- HTI 8" Inspection Sticker Scraper (SCRP-2)
- APEX TOOL GROUP 1/4In Square Drive, For Recess No0 (HTS-0)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M24x15 Thread, HSS, Bright, Right Hand Cutti (DWTSMT24X1.5)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-51B)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- MORTON 3.15" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-80H)
- MORTON Two Spoke 3.15" Dia. Aluminum Handwheel with Revolving Handle (HW-28H)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- Morton Hand Knobs and Wheels