Shop All Thumb Screws
Morton
Thumb Screw, M8 Thread Size, Black Oxide Carbon Steel, 6mm Head Ht
Mfr # 363008030
Zoro # G9861212
product price: $7.99
/ea
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Carbon Steel
- Finish Black Oxide
- Head Height 6mm
- Head Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 363008030
- Zoro # G9861212
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M8 |
Head Height | 6mm |
Head Dia. | 30mm |
Shoulder Dia. | 16mm |
Thread Length | 30mm |
Details
Material | Carbon Steel |
Finish | Black Oxide |
Head Material | Carbon Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Metric |
Description
Steel Knurled Thumb Screw with Black Oxide Finish, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Wall Anchor Screw, 2" L, Steel, 100 PK (02278-PWR)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS00)
- HERITAGE Hitch Pin Square Handle, 1-3/8"x8", Zc (HP-1375-8000S)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 50 PK (CPB048)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht (3076)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3404)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406030)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2512)
- MORTON Thumb Screw, #10-32 Thread Size, Knurled, Zinc Plated Steel, .32" Head Ht (TS-302)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005020)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7111-SS)
- Morton Thumb Screws