Shop All Thumb Screws
Morton
Thumb Screw, M8 Thread Size, 303 Stainless Steel, 6mm Head Ht
Mfr # 363008020SS
Zoro # G9860722
product price: $14.49
/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material 303 Stainless Steel
- Head Height 6mm
- Head Material 303 Stainless Steel
- Shoulder Dia. 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 363008020SS
- Zoro # G9860722
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M8 |
Head Height | 6mm |
Thread Length | 20mm |
Shoulder Dia. | 16mm |
Head Dia. | 30mm |
Details
Material | 303 Stainless Steel |
Head Material | 303 Stainless Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Head Type | Knurled |
Description
Stainless Steel Knurled Thumb Screw, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX 5/16X3.5 250 Hxlag Screw (3571820800900)
- HERITAGE Detent Pin, 5/8" x 4", Medium CSZ, Clear (DTP-0625-4000)
- HHIP .626-.750 Pin Gage Handle (4102-0015)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041688GR)
- MORTON Thumb Screw, #6-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5183)
- MORTON Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht (5181)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2510SS)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5165)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5185)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Steel, 3.5mm Head Ht (521604020)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 3 in Lg, 25 PK (1-DET-10-M7-)
- Morton Thumb Screws