Shop All Thumb Screws
Morton
Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht
Mfr # 522406040
Zoro # G9861781
product price: $12.15
/ea
Sold in multiples of 5 for $60.75
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Steel
- Finish Black Oxide
- Head Height 5mm
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 522406040
- Zoro # G9861781
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M6 |
Head Height | 5mm |
Head Dia. | 24mm |
Thread Length | 40mm |
Details
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Metric |
Description
Knurled Steel Thumb Screw with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2313SS)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 316 Stainless Steel, Not Graded, Plain, 50 PK (U55411.025.0002)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 3000 PK (1024KPP188)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/4 in H, Carbon Steel (WWG360375075012)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406030)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406020)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide 303 Stainless Steel, 5/16" Head Ht (4404)
- MORTON Thumb Screw, M5 Thread Size, 303 Stainless Steel, 4mm Head Ht (362005008SS)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2537SS)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht (3076)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10030-001P1)
- Morton Thumb Screws