Shop All Thumb Screws
Morton
Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht
Mfr # 522406020
Zoro # G9861879
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Steel
- Finish Black Oxide
- Head Height 5mm
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 522406020
- Zoro # G9861879
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M6 |
Head Height | 5mm |
Head Dia. | 24mm |
Thread Length | 20mm |
Details
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Head Type | Knurled |
Description
Knurled Steel Thumb Screw with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0087)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34180.018.0068)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (907809-PG)
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Hot Dipped Galvanized (45215)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406030)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406040)
- MORTON Thumb Screw, 5/16"-18 Thread Size, Stainless Steel, 1/4" Head Ht (KK-3150SS)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5015)
- MORTON Thumb Screw, #8-32 Thread Size, Brass, 3/16" Head Ht (5164)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5185)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08016-001P1)
- Morton Thumb Screws