Shop All Thumb Screws
Morton
Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht
Mfr # 522406012
Zoro # G9861413
product price: $3.89
/ea
Sold in multiples of 5 for $19.45
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Steel
- Finish Black Oxide
- Head Height 5mm
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 522406012
- Zoro # G9861413
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M6 |
Head Height | 5mm |
Head Dia. | 24mm |
Thread Length | 12mm |
Details
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Metric |
Description
Knurled Steel Thumb Screw with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 Stainless Steel, Plain (400-M8-CR-PK5)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST176216)
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002500-100P1)
- HERITAGE Detent Pin, 3/16" x 2", SS 300, Plain (DTPS-0187-2000)
- MORTON Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht (5180)
- MORTON Thumb Screw, #8-32 Thread Size, Brass, 3/16" Head Ht (5164)
- MORTON Thumb Screw, M10 Thread Size, Black Oxide Steel, 8mm Head Ht (523610025)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005016)
- MORTON Thumb Screw, M10 Thread Size, 303 Stainless Steel, 8mm Head Ht (363610030SS)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2510SS)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 25 mm Lg (WS6X05025-001P1)
- Morton Thumb Screws