Shop All Thumb Screws
Morton
Thumb Screw, M6 Thread Size, Black Oxide Carbon Steel, 5mm Head Ht
Mfr # 362406010
Zoro # G9860941
product price: $3.89
/ea
Sold in multiples of 7 for $27.23
$27.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Carbon Steel
- Finish Black Oxide
- Head Height 5mm
- Head Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 362406010
- Zoro # G9860941
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M6 |
Head Height | 5mm |
Shoulder Dia. | 12mm |
Head Dia. | 24mm |
Thread Length | 10mm |
Details
Material | Carbon Steel |
Finish | Black Oxide |
Head Material | Carbon Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Head Type | Knurled |
Description
Steel Knurled Thumb Screw with Black Oxide Finish, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8008957)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 5 PK (M04104.200.0160)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440040025)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Carbon Steel, 5mm Head Ht (362406008)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2550SS)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-3775)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2510SS)
- MORTON Thumb Screw, M5 Thread Size, 303 Stainless Steel, 4mm Head Ht (362005008SS)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide 303 Stainless Steel, 3/8" Head Ht (4409)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 3/8 in Lg, 10 PK (091032037T)
- Morton Thumb Screws