Shop All Thumb Screws
Morton
Thumb Screw, M5 Thread Size, 303 Stainless Steel, 4mm Head Ht
Mfr # 362005020SS
Zoro # G9860409
product price: $6.65
/ea
Sold in multiples of 5 for $33.25
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Material 303 Stainless Steel
- Head Height 4mm
- Head Material 303 Stainless Steel
- Head Dia. 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 362005020SS
- Zoro # G9860409
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M5 |
Head Height | 4mm |
Head Dia. | 20mm |
Shoulder Dia. | 10mm |
Thread Length | 20mm |
Details
Material | 303 Stainless Steel |
Head Material | 303 Stainless Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Metric |
Description
Stainless Steel Knurled Thumb Screw, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-316-G100)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 3/4 in Lg (TSIX0310075S-001P)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (65852)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 100 PK (M01200.080.0075)
- MORTON Thumb Screw, M5 Thread Size, 303 Stainless Steel, 4mm Head Ht (362005008SS)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht (361604025)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2510SS)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Stainless Steel, 5/16" Head Ht (KK-5015SS)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406030)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3408)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06040-001P1)
- Morton Thumb Screws