Shop All Thumb Screws
Morton
Thumb Screw, M4 Thread Size, Black Oxide Steel, 3.5mm Head Ht
Mfr # 521604020
Zoro # G9861982
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Material Steel
- Finish Black Oxide
- Head Height 3.5mm
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 521604020
- Zoro # G9861982
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M4 |
Head Height | 3.5mm |
Head Dia. | 16mm |
Thread Length | 20mm |
Details
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Metric |
Description
Knurled Steel Thumb Screw with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-7)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Plain, 100 PK (06626-PWR)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 20 PK (X1E-CON-ANC-DRY-2000x20)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Black Oxide Finish (36389)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2550SS)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3404)
- MORTON Thumb Screw, #4-40 Thread Size, Black Oxide 303 Stainless Steel, 3/16" Head Ht (4101)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3405)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Knurled, Zinc Plated Steel, 1/2" Head Ht (TS-312)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht (3076)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 2 in Lg, 5 PK (0937516200T)
- Morton Thumb Screws