Shop All Thumb Screws
Morton
Thumb Screw, M3 Thread Size, Black Oxide Steel, 2.5mm Head Ht
Mfr # 521203006
Zoro # G9861431
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Material Steel
- Finish Black Oxide
- Head Height 2.5mm
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # 521203006
- Zoro # G9861431
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M3 |
Head Height | 2.5mm |
Head Dia. | 12mm |
Thread Length | 6mm |
Details
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Metric |
Description
Knurled Steel Thumb Screw with Black Oxide Finish
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01200.043.0125)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 33/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (903816-13-PK25)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (N04104.037.0375)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5190)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Knurled, Zinc Plated Steel, 3/8" Head Ht (TS-305)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406040)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2575)
- MORTON Thumb Screw, M10 Thread Size, 303 Stainless Steel, 8mm Head Ht (363610030SS)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5185)
- FASCOMP Thumb Screw, #8-32 Thread Size, Aluminum, 3/8 in Lg (FC7106-A)
- Morton Thumb Screws