Shop All Thumb Screws
Morton
Thumb Screw, M10 Thread Size, Black Oxide Steel, 8mm Head Ht
Mfr # 523610025
Zoro # G9861544
Sold in multiples of 4 for $48.60
$48.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Steel
- Finish Black Oxide
- Head Height 8mm
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # 523610025
- Zoro # G9861544
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M10 |
Head Height | 8mm |
Head Dia. | 36mm |
Thread Length | 25mm |
Details
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Metric |
Description
Knurled Steel Thumb Screw with Black Oxide Finish
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis/Cotter Pin Kit (WWG-DISP-CLP-BP074)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07968)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Steel Body, 100 PK (TSC0816-100)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (U04120.100.0001)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406030)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406020)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide 303 Stainless Steel, 3/8" Head Ht (4409)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide 303 Stainless Steel, 3/8" Head Ht (4407)
- MORTON Thumb Screw, M3 Thread Size, Black Oxide Steel, 2.5mm Head Ht (521203006)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5010)
- PRIME-LINE Thumb Screw, No Shoulder 1/4in-20 X 1/2in Zinc Plated Steel 25PK (9045369)
- Morton Thumb Screws