Shop All Thumb Screws
Morton
Thumb Screw, M10 Thread Size, Black Oxide Carbon Steel, 8mm Head Ht
Mfr # 363610025
Zoro # G9860564
product price: $10.59
/ea
Sold in multiples of 3 for $31.77
$31.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Carbon Steel
- Finish Black Oxide
- Head Height 8mm
- Head Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 363610025
- Zoro # G9860564
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M10 |
Head Height | 8mm |
Shoulder Dia. | 20mm |
Head Dia. | 36mm |
Thread Length | 25mm |
Details
Material | Carbon Steel |
Finish | Black Oxide |
Head Material | Carbon Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Metric |
Description
Steel Knurled Thumb Screw with Black Oxide Finish, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7412SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 20 PK (7440SD1-PWR)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 25 PK (U69315.031.0150)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (370408RSN)
- MORTON Thumb Screw, M5 Thread Size, 303 Stainless Steel, 4mm Head Ht (362005020SS)
- MORTON Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht (5180)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide 303 Stainless Steel, 3/8" Head Ht (4409)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2537SS)
- MORTON Thumb Screw, #10-32 Thread Size, Knurled, Zinc Plated Steel, .32" Head Ht (TS-302)
- MORTON Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5189)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 3/8 in Lg, 25 PK (TSI0-80037P0-025P)
- Morton Thumb Screws