Shop All Thumb Screws
Morton
Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht
Mfr # 5186
Zoro # G9860442
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Brass
- Finish Machined Finish
- Head Material Brass
- Head Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # 5186
- Zoro # G9860442
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Head Height | 5/16" |
Shoulder Dia. | 3/8" |
Shoulder Length | 3/32" |
Head Dia. | 1/2" |
Thread Length | 5/8" |
Details
Material | Brass |
Finish | Machined Finish |
Head Material | Brass |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Knurled Brass Thumb Screw with Shoulder
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M5 18-8 Stainless Steel, Plain Finish, 5000 PK (MD05WSHA2)
- H & H INDUSTRIAL PRODUCTS Thread Repair Kit, Knife Thread Inserts, M8-1.25, Plain Stainless Steel, 10 Inserts (1011-0209)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (16FW006032)
- POWER PRO ONE Deck Screw, 5 PK (116936)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5184)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5165)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5010)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 3/16" Head Ht (5171)
- MORTON Thumb Screw, #4-40 Thread Size, Black Oxide 303 Stainless Steel, 3/16" Head Ht (4101)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406040)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg (Z2315)
- Morton Thumb Screws