Shop All Thumb Screws
Morton
Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht
Mfr # 5184
Zoro # G9860031
product price: $2.95
/ea
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Brass
- Finish Machined Finish
- Head Material Brass
- Head Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 5184
- Zoro # G9860031
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Head Height | 5/16" |
Head Dia. | 1/2" |
Shoulder Dia. | 3/8" |
Shoulder Length | 3/32" |
Thread Length | 3/8" |
Details
Material | Brass |
Finish | Machined Finish |
Head Material | Brass |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
Knurled Brass Thumb Screw with Shoulder
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT .177X3 3/4 HITCH PIN CLIPS ZINC (17760PH)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016955)
- DELTANA Wood Screw, #9, 1 in, Chrome Steel (SCWS910U26D)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 250 PK (3764FPF)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5165)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5186)
- MORTON Thumb Screw, M4 Thread Size, Knurled, Zinc Plated Steel, 8mm Head Ht (TS-420)
- MORTON Thumb Screw, M3 Thread Size, Black Oxide Steel, 2.5mm Head Ht (521203006)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5185)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2575)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- Morton Thumb Screws