Shop All Thumb Screws
Morton
Thumb Screw, #6-32 Thread Size, Machined Finish Brass, 3/16" Head Ht
Mfr # 5162
Zoro # G9860059
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Brass
- Finish Machined Finish
- Head Material Brass
- Head Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 5162
- Zoro # G9860059
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #6-32 |
Head Height | 3/16" |
Head Dia. | 5/16" |
Thread Length | 3/8" |
Details
Material | Brass |
Finish | Machined Finish |
Head Material | Brass |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Knurled Brass Thumb Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (7402SD1-PWR)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0800)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (Z0473)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (N04360.125.0450)
- MORTON Thumb Screw, #6-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5183)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406008SS)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2550)
- MORTON Thumb Screw, M4 Thread Size, 303 Stainless Steel, 3.5mm Head Ht (361604010SS)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406020SS)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-3712)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 1/2 in Lg, 10 PK (092520150T)
- Morton Thumb Screws