Shop All Thumb Screws
Morton
Thumb Screw, 5/16"-18 Thread Size, Black Oxide Steel, 1/4" Head Ht
Mfr # KK-3162
Zoro # G9858832
product price: $5.99
/ea
Sold in multiples of 5 for $29.95
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Finish Black Oxide
- Head Height 1/4"
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # KK-3162
- Zoro # G9858832
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Head Height | 1/4" |
Shoulder Dia. | 5/8" |
Shoulder Length | 1/2" |
Head Dia. | 1-1/4" |
Thread Length | 5/8" |
Details
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
Steel Knurled Thumb Screw with Black Oxide Finish, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0325)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1-3/4" L, Climaseal Coated, 75 PK (28355)
- CSH Wood Screw, #10, 2-1/2 in, Zinc Plated Stainless Steel Round Head 1500 PK (0.RWCC10212Z27)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-3712)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide 303 Stainless Steel, 5/16" Head Ht (4404)
- MORTON Thumb Screw, #6-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5183)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 3/16" Head Ht (5171)
- MORTON Thumb Screw, 5/16"-18 Thread Size, Knurled, Zinc Plated Steel, 7/16" Head Ht (TS-309)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406010SS)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1/2 in Lg, 5 PK (0937516050T)
- Morton Thumb Screws