Shop All Thumb Screws
Morton
Thumb Screw, #4-40 Thread Size, Black Oxide Carbon Steel, 3/16" Head Ht
Mfr # 3101
Zoro # G9870163
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Carbon Steel
- Finish Black Oxide
- Head Height 3/16"
- Head Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 3101
- Zoro # G9870163
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #4-40 |
Head Height | 3/16" |
Shoulder Length | 3/32" |
Head Dia. | 3/8" |
Shoulder Dia. | 1/4" |
Thread Length | 1/4" |
Details
Material | Carbon Steel |
Finish | Black Oxide |
Head Material | Carbon Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
Steel Knurled Thumb Screw with Shoulder, Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0075)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (N01062.050.0250)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-1/4 in L, 50 PK (822510G)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR)
- MORTON Thumb Screw, #6-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5162)
- MORTON Thumb Screw, M8 Thread Size, 303 Stainless Steel, 6mm Head Ht (363008016SS)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Stainless Steel, 5/16" Head Ht (KK-5015SS)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Knurled, Zinc Plated Steel, 1/2" Head Ht (TS-312)
- MORTON Thumb Screw, M8 Thread Size, Knurled, Zinc Plated Steel, 11mm Head Ht (TS-830)
- MORTON Thumb Screw, #8-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3302)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1062SS)
- Morton Thumb Screws