Shop All Thumb Screws
Morton
Thumb Screw, #4-40 Thread Size, Black Oxide Carbon Steel, 3/16" Head Ht
Mfr # 3075
Zoro # G9870294
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Carbon Steel
- Finish Black Oxide
- Head Height 3/16"
- Head Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 3075
- Zoro # G9870294
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #4-40 |
Head Height | 3/16" |
Head Dia. | 3/8" |
Shoulder Length | 3/32" |
Shoulder Dia. | 1/4" |
Thread Length | 1/4" |
Details
Material | Carbon Steel |
Finish | Black Oxide |
Head Material | Carbon Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Steel Knurled Thumb Screw with Shoulder, Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.013.0150)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Plain, 11/16 in H, 10 PK (CPB109)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9056087)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 3/8 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-497)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht (3076)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Carbon Steel, 5mm Head Ht (362406008)
- MORTON Thumb Screw, #8-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3302)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Steel, 3.5mm Head Ht (521604020)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406020SS)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Knurled, Zinc Plated Steel, 3/8" Head Ht (TS-305)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (TSIX0250050P-005P)
- Morton Thumb Screws