Shop All Thumb Screws
Morton
Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht
Mfr # KK-2550SS
Zoro # G9860801
product price: $7.99
/ea
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Stainless Steel
- Head Height 1/4"
- Head Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # KK-2550SS
- Zoro # G9860801
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Head Height | 1/4" |
Shoulder Length | 3/8" |
Shoulder Dia. | 1/2" |
Head Dia. | 1" |
Thread Length | 1/2" |
Details
Material | Stainless Steel |
Head Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
Stainless Steel Knurled Thumb Screw, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 50 PK (1799PK)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB7)
- MIDWEST FASTENER Coupling Nut, 3/8"-24, Steel, Zinc Plated, 1-1/8 in Lg, 18 PK (53768)
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel, Zinc Plated (A0430280FXTZ)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2537SS)
- MORTON Thumb Screw, M8 Thread Size, Knurled, Zinc Plated Steel, 11mm Head Ht (TS-830)
- MORTON Thumb Screw, M3 Thread Size, Black Oxide Steel, 2.5mm Head Ht (521203006)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide 303 Stainless Steel, 3/8" Head Ht (4407)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406020)
- MORTON Thumb Screw, 5/16"-18 Thread Size, Stainless Steel, 1/4" Head Ht (KK-3150SS)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (4015-SL)
- Morton Thumb Screws