Shop All Thumb Screws
Morton
Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht
Mfr # KK-2510SS
Zoro # G9861361
product price: $10.85
/ea
Sold in multiples of 3 for $32.55
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Stainless Steel
- Head Height 1/4"
- Head Material Stainless Steel
- Head Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # KK-2510SS
- Zoro # G9861361
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Head Height | 1/4" |
Head Dia. | 1" |
Thread Length | 1" |
Shoulder Dia. | 1/2" |
Shoulder Length | 3/8" |
Details
Material | Stainless Steel |
Head Material | Stainless Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Stainless Steel Knurled Thumb Screw, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/16 in Bore Dia., 10 PK (U36050.218.0001)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (3520-5.00K)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, WHITE, 2PK (90200)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x1/4, PK100 (U07891.031.0025)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht (361604010)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide 303 Stainless Steel, 5/16" Head Ht (4401)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-3712)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Knurled, Zinc Plated Steel, 1/2" Head Ht (TS-312)
- MORTON Thumb Screw, M4 Thread Size, 303 Stainless Steel, 3.5mm Head Ht (361604010SS)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005016)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-500370-1000P)
- Morton Thumb Screws