Shop All Thumb Screws
Morton
Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 3/16" Head Ht
Mfr # 5171
Zoro # G9860232
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Brass
- Finish Machined Finish
- Head Material Brass
- Head Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 5171
- Zoro # G9860232
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Head Height | 3/16" |
Head Dia. | 1/2" |
Thread Length | 1" |
Details
Material | Brass |
Finish | Machined Finish |
Head Material | Brass |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Knurled Brass Thumb Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-8-PK5)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- ZORO SELECT Lag Screw, 1/2 in, 14 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.050.1400)
- DEWALT Collated Framing Nail, 3 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS10D131)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5190)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5191)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5184)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2550)
- MORTON Thumb Screw, #8-32 Thread Size, Black Oxide 303 Stainless Steel, 5/16" Head Ht (4207)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht (361604010)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 1 in Lg, 25 PK (1-GHL-07-17-)
- Morton Thumb Screws