Shop All Thumb Screws
Morton
Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht
Mfr # KK-2575
Zoro # G9860223
product price: $5.15
/ea
Sold in multiples of 7 for $36.05
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
- Head Height 1/4"
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # KK-2575
- Zoro # G9860223
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Head Height | 1/4" |
Shoulder Dia. | 1/2" |
Head Dia. | 1" |
Shoulder Length | 3/8" |
Thread Length | 3/4" |
Details
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Steel Knurled Thumb Screw with Black Oxide Finish, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.075.0500)
- ZORO SELECT #12-24 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0100)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, Pln, PK10 (U39100.037.0300)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14 (4934)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2512)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2537)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5191)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3775SS)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht (361604025)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406008SS)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/8 in Lg (TSI-100037P0-025P)
- Morton Thumb Screws