Shop All Thumb Screws
Morton
Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht
Mfr # KK-2510
Zoro # G9860950
Sold in multiples of 7 for $37.45
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
- Head Height 1/4"
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # KK-2510
- Zoro # G9860950
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Head Height | 1/4" |
Head Dia. | 1" |
Shoulder Dia. | 1/2" |
Shoulder Length | 3/8" |
Thread Length | 1" |
Details
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Steel Knurled Thumb Screw with Black Oxide Finish, One Piece Construction
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x2 L, PK25 (WWG-CLPZ-159)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3446)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04104.043.0125)
- MIDWEST FASTENER Screw Cap, #8 Dia, Brown, Plastic 25 PK (32829)
- MORTON Thumb Screw, M4 Thread Size, 303 Stainless Steel, 3.5mm Head Ht (361604010SS)
- MORTON Thumb Screw, M8 Thread Size, Black Oxide Steel, 6mm Head Ht (523008016)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3405)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3408)
- MORTON Thumb Screw, M10 Thread Size, 303 Stainless Steel, 8mm Head Ht (363610030SS)
- MORTON Thumb Screw, M5 Thread Size, 303 Stainless Steel, 4mm Head Ht (362005008SS)
- AMPG Thumb Screw, #6-32 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0748SL)
- Morton Thumb Screws