Shop All Thumb Screws
Morton
Thumb Screw, 1/2"-13 Thread Size, Stainless Steel, 5/16" Head Ht
Mfr # KK-5020SS
Zoro # G9860969
product price: $21.29
/ea
Sold in multiples of 2 for $42.58
$42.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Stainless Steel
- Head Height 5/16"
- Head Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # KK-5020SS
- Zoro # G9860969
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/2"-13 |
Head Height | 5/16" |
Shoulder Length | 11/16" |
Shoulder Dia. | 7/8" |
Head Dia. | 1-3/8" |
Thread Length | 2" |
Details
Material | Stainless Steel |
Head Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
Stainless Steel Knurled Thumb Screw, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK (01235)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (GSE-250)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.087.3600)
- ZORO SELECT Wall Anchor, 1-9/16" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.031.0001)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Stainless Steel, 5/16" Head Ht (KK-5015SS)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Knurled, Zinc Plated Steel, 3/8" Head Ht (TS-305)
- MORTON Thumb Screw, #10-32 Thread Size, Knurled, Zinc Plated Steel, .32" Head Ht (TS-302)
- MORTON Thumb Screw, M10 Thread Size, 303 Stainless Steel, 8mm Head Ht (363610030SS)
- MORTON Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5169)
- MORTON Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht (5181)
- AMPG Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 4 in Lg (Z2170)
- Morton Thumb Screws