Shop All Thumb Screws
Morton
Thumb Screw, 1/2"-13 Thread Size, Stainless Steel, 5/16" Head Ht
Mfr # KK-5015SS
Zoro # G9860932
Sold in multiples of 2 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Stainless Steel
- Head Height 5/16"
- Head Material Stainless Steel
- Shoulder Length 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # KK-5015SS
- Zoro # G9860932
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/2"-13 |
Head Height | 5/16" |
Shoulder Length | 11/16" |
Shoulder Dia. | 7/8" |
Head Dia. | 1-3/8" |
Thread Length | 1-1/2" |
Details
Material | Stainless Steel |
Head Material | Stainless Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Stainless Steel Knurled Thumb Screw, One Piece Construction
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 9 in L (U55000.062.0900)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04100.037.0225)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Brass Plain Finish, 5 PK (Z9204BR)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01070.080.0020)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Stainless Steel, 5/16" Head Ht (KK-5020SS)
- MORTON Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht (5180)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406010SS)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005020)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht (3076)
- MORTON Thumb Screw, 5/16"-18 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-3162)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1062SS)
- Morton Thumb Screws