Shop All Thumb Screws
Morton
Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht
Mfr # KK-5010
Zoro # G9858841
product price: $8.59
/ea
Sold in multiples of 3 for $25.77
$25.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Finish Black Oxide
- Head Height 5/16"
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # KK-5010
- Zoro # G9858841
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/2"-13 |
Head Height | 5/16" |
Shoulder Length | 11/16" |
Head Dia. | 1-3/8" |
Shoulder Dia. | 7/8" |
Thread Length | 1" |
Details
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Steel Knurled Thumb Screw with Black Oxide Finish, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG360218021812)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.016.0250)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 2, Black Oxide, 31/64 in Ht, 25 PK (U08160.056.0002)
- MIDWEST FASTENER 5/8" x .148" Zinc Plated Steel BowTie Cotter Pins 4PK (932327)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5020)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5015)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Knurled, Zinc Plated Steel, 3/8" Head Ht (TS-305)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Steel, 3.5mm Head Ht (521604020)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2575)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Carbon Steel, 5mm Head Ht (362406010)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS14-SL)
- Morton Thumb Screws