Shop All Thumb Screws
Morton
Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 5/16" Head Ht
Mfr # 5189
Zoro # G9860652
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Brass
- Finish Machined Finish
- Head Material Brass
- Head Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 5189
- Zoro # G9860652
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Head Height | 5/16" |
Shoulder Dia. | 3/8" |
Shoulder Length | 3/32" |
Head Dia. | 1/2" |
Thread Length | 5/8" |
Details
Material | Brass |
Finish | Machined Finish |
Head Material | Brass |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Knurled Brass Thumb Screw with Shoulder
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 1/4 in Lower Step H (WWGSK11-2)
- ZORO SELECT Finishing Nail, Galv, 4d, PK584 (4NFE1)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (HS-0562SAEHZYBAGGR)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK100 (U07840.037.0100)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-3712)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide 303 Stainless Steel, 5/16" Head Ht (4406)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Stainless Steel, 5/16" Head Ht (KK-5020SS)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5010)
- MORTON Thumb Screw, #6-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5162)
- MORTON Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht (5181)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 in Lg, 10 PK (092520100T)
- Morton Thumb Screws