Shop All Thumb Screws
Morton
Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 3/16" Head Ht
Mfr # 5169
Zoro # G9861291
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Brass
- Finish Machined Finish
- Head Material Brass
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # 5169
- Zoro # G9861291
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Head Height | 3/16" |
Head Dia. | 3/8" |
Thread Length | 5/8" |
Details
Material | Brass |
Finish | Machined Finish |
Head Material | Brass |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
Knurled Brass Thumb Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 75 Pins by X1 Tools (X1E-CON-PIN-ROL-1080x75)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 500 PK (62WSG)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 3/8"-20, 10 Inserts (30068)
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length (3872)
- MORTON Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht (5160)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-3712)
- MORTON Thumb Screw, #4-40 Thread Size, Black Oxide 303 Stainless Steel, 3/16" Head Ht (4101)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406020)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406040)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5185)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3405)
- Morton Thumb Screws