Shop All Rod Ends
Morton
Swing Bolt, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1-3/8 in Thrd Lg, 2-7/8 in Overall Lg
Mfr # SWB-1SS
Zoro # G9870032
product price: $18.89
/ea
Sold in multiples of 2 for $37.78
$37.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
- Finish Plain
- Eye Outside Diameter 3/4 in
- Thread Length 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Outside Diameter | 3/4 in |
Thread Length | 1-3/8 in |
Thread Size | 3/8"-16 |
Length | 2-7/8 in |
Details
Item | Swing Bolt |
Material | Stainless Steel |
System of Measurement | Inch |
Finish | Plain |
Type | Swing Bolt |
Description
Jig Latch Bolt, Stainless Steel
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Wood Screw, #8, 1-1/4 in, Stainless Steel Washer Head Square Drive (12610)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04360.037.0175)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09133)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (14114HS)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 1/4"-20 Thrd Sz, 3/4 in Thrd Lg, 1-3/4 in Overall Lg (SWB-01)
- MORTON Swing Bolt, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 2-1/2 in Thrd Lg, 4-5/8 in Overall Lg (SWB-20SS)
- MORTON Swing Bolt, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10SS)
- MORTON Swing Bolt, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 1-3/8 in Thrd Lg, 3-5/16 in Overall Lg (SWB-04SS)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 5/16"-18 Thrd Sz, 1 in Thrd Lg, 2-5/16 in Overall Lg (SWB-03)
- MORTON Swing Bolt, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 1 in Thrd Lg, 2-5/16 in Overall Lg (SWB-03SS)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43001)
- Morton Rod Ends