Shop All Rod Ends
Morton
Swing Bolt, Carbon Steel, Black Oxide, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg
Mfr # SWB-10
Zoro # G9870215
Sold in multiples of 4 for $47.56
$47.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Carbon Steel
- Eye Outside Diameter 3/4 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/8"-16 |
Eye Outside Diameter | 3/4 in |
Thread Length | 2 in |
Length | 3-7/8 in |
Details
Item | Swing Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Black Oxide |
Type | Swing Bolt |
Description
Jig Latch Bolt, Steel with Black Oxide Finish
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Panel Mounting Nut For MPR Pressure Regulator (MPR-N)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0003)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C716)
- ZORO SELECT L-Hook, 1"-8, 12" L, Carbon Steel Hot Dipped Galvanized (45120)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 5/16"-18 Thrd Sz, 1 in Thrd Lg, 2-5/16 in Overall Lg (SWB-03)
- MORTON Swing Bolt, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 1 in Thrd Lg, 2-5/16 in Overall Lg (SWB-03SS)
- MORTON Swing Bolt, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 2-1/2 in Thrd Lg, 4-5/8 in Overall Lg (SWB-20SS)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 5/16"-18 Thrd Sz, 1-3/8 in Thrd Lg, 3-5/16 in Overall Lg (SWB-04)
- MORTON Swing Bolt, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 1-3/8 in Thrd Lg, 3-5/16 in Overall Lg (SWB-04SS)
- MORTON Swing Bolt, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1-3/8 in Thrd Lg, 2-7/8 in Overall Lg (SWB-1SS)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-SSMACH)
- Morton Rod Ends