Shop All Revolving Machine Handles
Morton
Steel Revolving Handle, Chrome Plate Finish, M6 x 1.0 Thread, 45mm Handle Length
Mfr # RH-25
Zoro # G9861474
product price: $7.85
/ea
Sold in multiples of 4 for $31.40
$31.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Steel
- Thread Size M6 x 1.0
- Color Silver
- Overall Length 63mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # RH-25
- Zoro # G9861474
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | M6 x 1.0 |
Overall Length | 63mm |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Steel |
Color | Silver |
Description
Chrome Plated Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Drill Press Vise, 1-5/16 D, 4-11/16" Open (13401)
- GREENLEE Screw Anchor Expander, Thread Size 1/4-20, Hardened Alloy Steel (868)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-101)
- FEIN Pin Pilot Universal 4 (63134998340)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/2"-13 Thread, 3.35" Handle Length (RH-24)
- MORTON Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length (RH-23SS)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 3/8"-16 Thread, 2.95" Handle Length (RH-23)
- J.W. WINCO GN598-KT-18-1/4-20 Revolving Handle (3TG61/TP)
- Morton Revolving Machine Handles