Shop All Revolving Machine Handles
Morton
Steel Revolving Handle, Chrome Plate Finish, M12 x 1.75 Thread, 85mm Handle Length
Mfr # RH-28
Zoro # G9862019
Sold in multiples of 2 for $31.38
$31.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Steel
- Thread Size M12 x 1.75
- Color Silver
- Overall Length 119mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # RH-28
- Zoro # G9862019
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | M12 x 1.75 |
Overall Length | 119mm |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Steel |
Color | Silver |
Description
Chrome Plated Revolving Handle
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5-8 NS Hand Tap H8 10 Flt Plug (014147AS)
- OEMTOOLS 29 mm Jumbo Combination Wrench (22127)
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- MILWAUKEE TOOL 150ft Extra Bold Large Capacity Chalk Reel (48-22-3915)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M6 x 1.0 Thread, 45mm Handle Length (RH-25)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/2"-13 Thread, 3.35" Handle Length (RH-24)
- MORTON Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length (RH-23SS)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- KIPP Revolving handle with automatic safety return, M08 threads. (K0265.408)
- Morton Hand Knobs and Wheels