Shop All Revolving Machine Handles
Morton
Steel Revolving Handle, Chrome Plate Finish, M10 x 1.5 Thread, 75mm Handle Length
Mfr # RH-27
Zoro # G9861571
Sold in multiples of 2 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Steel
- Thread Size M10 x 1.5
- Color Silver
- Overall Length 97mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # RH-27
- Zoro # G9861571
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | M10 x 1.5 |
Overall Length | 97mm |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Steel |
Color | Silver |
Description
Chrome Plated Revolving Handle
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Hammer Drill, 1/2" Chuck, 18VDC (GSB18V-490N)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39460CLB123910)
- GREENLEE Screw-Holding Phillips Screwdriver #1 Round (0453-17C)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M6 x 1.0 Thread, 45mm Handle Length (RH-25)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 3/8"-16 Thread, 2.95" Handle Length (RH-23)
- MORTON Stainless Steel Revolving Handle, M10 x 1.5 Thread, 75mm Handle Length (RH-27SS)
- MORTON Stainless Steel Revolving Handle, 1/4"-20 Thread, 1.77" Handle Length (RH-21SS)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- Morton Revolving Machine Handles