Shop All Revolving Machine Handles
Morton
Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length
Mfr # RH-22
Zoro # G9861580
product price: $9.89
/ea
Sold in multiples of 3 for $29.67
$29.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Steel
- Thread Size 5/16"-18
- Color Silver
- Overall Length 3.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # RH-22
- Zoro # G9861580
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3.23" |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Steel |
Color | Silver |
Description
Chrome Plated Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE MFG Corn Cutter Wood Base Ss (101-P)
- WERA Ratcheting Wrench Set, Combination (05073295001)
- EAZYPOWER Metric Steel Drill Bit (82379)
- PROTO 3/4 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5524)
- MORTON Stainless Steel Revolving Handle, 1/4"-20 Thread, 1.77" Handle Length (RH-21SS)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M6 x 1.0 Thread, 45mm Handle Length (RH-25)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M12 x 1.75 Thread, 85mm Handle Length (RH-28)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- Morton Revolving Machine Handles