Shop All Revolving Machine Handles
Morton
Steel Revolving Handle, Chrome Plate Finish, 1/2"-13 Thread, 3.35" Handle Length
Mfr # RH-24
Zoro # G9861851
product price: $17.79
/ea
Sold in multiples of 2 for $35.58
$35.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Steel
- Thread Size 1/2"-13
- Color Silver
- Overall Length 4.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # RH-24
- Zoro # G9861851
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 4.69" |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Steel |
Color | Silver |
Description
Chrome Plated Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 10 (BP302-10PK)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-5/16 (7342)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80274D2B123810)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 3/8"-16 Thread, 2.95" Handle Length (RH-23)
- MORTON Stainless Steel Revolving Handle, M10 x 1.5 Thread, 75mm Handle Length (RH-27SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M12 x 1.75 Thread, 85mm Handle Length (RH-28)
- MORTON High Gloss Plastic Revolving Handle, M8 x 1.25 Thread, 65mm Handle Length (RH-61)
- J.W. WINCO GN598-KU-26-3/8-16 Revolving Handle (6TG77/PL)
- Morton Revolving Machine Handles