Shop All Knobs
Morton
Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter, Black Oxide Finish
Mfr # KK-34
Zoro # G9871195
product price: $8.25
/ea
Sold in multiples of 5 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black Oxide
- Height 5/16"
- Material Steel
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5/16" |
Thread Size | 5/16"-18 |
Overall Height | 1" |
Details
Color | Black |
Finish | Black Oxide |
Material | Steel |
Standards | RoHS/REACH |
Item | Steel Knob |
Description
Steel Knurled Knob with Tapped Hole, Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- METABO HPT Corded Roofing Pneumatic Nailer, 3/8 in Air Inlet, 120 Magazine, 7/8 to 1-3/4 in L Fastener (NV45AB2M)
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Tamper Shank (48-62-4060)
- KLEIN TOOLS Wire Rope Punch, 1-Inch (7WRP25)
- MORTON Steel Knurled Knob with #10-24 Tapped Hole, 3/4" Diameter, Black Oxide Finish (KK-30)
- MORTON Black Plastic Hand Knob with 1/2"-13 Tapped Through Hole (7163AF)
- MORTON Black Plastic Hand Knob with 5/16"-18 Tapped Through Hole (7140AD)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 2" Diameter (KK-36SS)
- MORTON Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4630)
- MORTON Black Plastic Hand Knob, M8 x 25mm Thread, 40mm Diameter, Plated Steel Screw (PHK-253)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-39102)
- Morton Hand Knobs and Wheels