Shop All Knobs
Morton
Steel Knurled Knob with 3/8"-16 Tapped Hole, 1-1/2" Diameter, Black Oxide Finish
Mfr # KK-35
Zoro # G9871021
product price: $8.25
/ea
Sold in multiples of 5 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black Oxide
- Height 5/16"
- Material Steel
- Overall Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5/16" |
Thread Size | 3/8"-16 |
Overall Height | 1" |
Details
Color | Black |
Finish | Black Oxide |
Material | Steel |
Item | Steel Knob |
Standards | RoHS/REACH |
Description
Steel Knurled Knob with Tapped Hole, Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51H)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T40 Power Bits (25 Pk) (48-32-4188)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.50"L, GP Phenolic (3025AU)
- PROTO Pivot Pin Body (J6016PVF)
- MORTON Black Plastic Hand Knob, 1/4"-20 Plated Steel Insert, .98" Diameter (2425AC)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.34" Plated Steel Screw (2425AC034)
- MORTON Aluminum Hand Knob, 5/8"-11 x 1-3/4" Steel Screw (HKS-6217A)
- MORTON Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw (HKS-5030A)
- MORTON Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole (7150AE)
- MORTON Black Plastic Metric Star Knob, M8 x 20mm Thread, 40mm Diameter, Plated Steel Screw (PHK-4820)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/8-11" 3" Stud (ALHA-10)
- Morton Hand Knobs and Wheels