Shop All Knobs
Morton
Steel Knurled Knob with 1/2"-13 Tapped Hole, 2" Diameter, Black Oxide Finish
Mfr # KK-37
Zoro # G9870653
Sold in multiples of 3 for $29.97
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black Oxide
- Height 3/8"
- Material Steel
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 3/8" |
Thread Size | 1/2"-13 |
Overall Height | 1-1/8" |
Details
Color | Black |
Finish | Black Oxide |
Material | Steel |
Standards | RoHS/REACH |
Item | Steel Knob |
Description
Steel Knurled Knob with Tapped Hole, Black Oxide Finish
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO Pro 1/8 In. x 5-1/2 In. Alloy Steel Pin Punch (0582-0)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973 (J4973)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" SAE Deep Impac (CMMT15996)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1013-MM50)
- MORTON Black Plastic Hand Knob, 1/2"-13 Plated Steel Insert, 2.48" Diameter (2463AF)
- MORTON Black Plastic Hand Knob with M10 Thread, 50mm Diameter, Plated Steel Insert (PHK-154)
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- MORTON Black Plastic Metric Star Knob, M6 x 20mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4620)
- MORTON Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw (HKS-5030A)
- MORTON Black Plastic Hand Knob, 3/8"-16 x 1.18" Plated Steel Screw (2450AE030)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia. (ACK-016)
- Morton Hand Knobs and Wheels