Shop All Knobs
Morton
Steel Knurled Knob with #10-24 Tapped Hole, 3/4" Diameter, Black Oxide Finish
Mfr # KK-30
Zoro # G9871283
product price: $4.95
/ea
Sold in multiples of 5 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black Oxide
- Height 1/4"
- Material Steel
- Thread Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1/4" |
Thread Size | #10-24 |
Overall Height | 5/8" |
Details
Color | Black |
Finish | Black Oxide |
Material | Steel |
Item | Steel Knob |
Standards | RoHS/REACH |
Description
Steel Knurled Knob with Tapped Hole, Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tape Measure, 25ft. (DWHT36925S)
- STARRETT 11/16" Diamond Grit Hole Saw (KD1016-N)
- KRAFT TOOL Cali Mahogany Wood Bull Float, 24 (CC981CR)
- WRIGHT TOOL Socket No.5 Spline Dr 6 Point Deep Impa (5940)
- MORTON Black Plastic Hand Knob with 1/2"-13 Tapped Through Hole (7163AF)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 2" Diameter (KK-36SS)
- MORTON Steel Knurled Knob with 1/2"-13 Tapped Hole, 2" Diameter, Black Oxide Finish (KK-37)
- MORTON Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole (7132AC)
- MORTON Black Plastic Metric Star Knob, M10 x 35mm Thread, 50mm Diameter, Plated Steel Screw (PHK-41035)
- MORTON Black Plastic Hand Knob, 1/2"-13 x 1.82" Plated Steel Screw (2463AF048)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia. (SKTTF-027)
- Morton Hand Knobs and Wheels